×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxb814c520c2gy

WIREMOLD XB814C520C2GY 20A Exterior Box Cover Assembly 5-20R (Two-Circuit), Gray

Price $1,455.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814C520C2GY
Documents Documents

Description

Legrand’s Outdoor Ground Box delivers safe, permanent power to any outdoor space. The durable in-ground box has been tested to ensure safe operation in any weather condition- all year round. Perfect for commercial settings, the Outdoor Ground Box conveniently provides power, communications, and A/V while seamlessly blending into any landscape.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Exterior Box Cover Assembly with 20 A Duplex Receptacle Type 2-Circuit, Assembled
Length 7 in Width 14 in
Depth 4 in Material Non-Metallic
Number of Outlets 4 Cable Entry 3/4 - 1-1/4 in Knockout
Color Gray Mounting Type Screw-On
Standards UL Listed in File Number E486738 Guide QCNL, cULus Listed, RoHS Compliant Application For Outdoor Open Spaces Grass or Concrete or Pavers
UPC 786776187953

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok