×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxb814c520gy

WIREMOLD XB814C520GY Outdoor Ground Box 2-Gang, 20A Duplex Receptacles, Gray

Price $1,408.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814C520GY
Documents Documents

Description

The gray Outdoor Ground Box cover assembly is prewired on a single circuit with (2) 20A weather resistant duplex receptacles. CAUTION: All ground box electrical circuits must be protected by a Ground Fault Circuit Interrupter upstream from the ground box.NOTE: Cover must be closed while in use. Use only molded plug and cord assemblies that are rated for outdoor use.NOTE: Maximum length of plug allowed at end of cord is 3'' (76mm).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ground Box Cover Assembly Type Assembled, Outdoor
Length 7 in Width 14 in
Depth 4 in Material Non-Metallic
Number of Gangs 2 Number of Outlets 4
Cable Entry 3/4 - 1-1/4 in Color Gray
Mounting Type Screw-On Includes (2) 20 A Duplex Receptacles
Standards UL Listed in File Number E486738 Guide QCNL, NEMA 6P, cULus Listed , RoHS Compliant Application For Outdoor Open Spaces Grass or Concrete or Pavers
UPC 786776187212

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok