×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxb814cl530bn

WIREMOLD XB814CL530BN Outdoor Ground Box 30A, 125V TURNLO Locking Receptacle L5-30R, Brown

Price $1,408.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814CL530BN
Documents Documents

Description

The brown Outdoor Ground Box cover assembly is prewired with (1) 30A L5-30R 120V corrosion-resistant duplex receptacles. CAUTION: All ground box electrical circuits must be protected by a Ground Fault Circuit Interrupter upstream from the ground box.NOTE: Cover must be closed while in use. Use only molded plug and cord assemblies that are rated for outdoor use.NOTE: Maximum length of plug allowed at end of cord is 3'' (76mm).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ground Box Cover Assembly Type Assembled, Outdoor
Length 7 in Width 14 in
Depth 1 in Material Non-Metallic
Number of Outlets 1 Cable Entry 3/4 - 1-1/4 in
Color Brown Mounting Type Screw-On
Includes (1) 30 A, 125V Turnlok® L5-30R Locking Receptacle Standards UL Listed in File Number E486738 Guide QCNL, NEMA 6P, cULus Listed , RoHS Compliant
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187229

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok