WIREMOLD XB814CLVBN Outdoor Ground Box 2-Gang Low Voltage Box for Communication and A/V, Brown
Description
The brown Outdoor Ground Box low voltage cover assembly is designed to accept up to 12 communication ports and 8 Legrand AVIP devices.NOTE: Cover must be closed while in use. Use only cables that are rated for outdoor use.NOTE: Maximum length of connector allowed at end of cable is 2'' (51mm).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Ground Box Cover Assembly | Type | Assembled, Low Voltage, Outdoor |
Length | 7 in | Width | 14 in |
Material | Non-Metallic | Number of Gangs | 2 |
Cable Entry | 0.75 - 1-1/4 in | Color | Brown |
Mounting Type | Screw-On | Standards | UL Listed in File Number E486738 Guide QCNL, cULus Listed, RoHS Compliant, NEMA 4X |
Application | For Outdoor Open Spaces Grass or Concrete or Pavers | UPC | 786776187304 |
Packages
1 - UNIT - 1 |