Abbotsford
wrmxb814clvgy

WIREMOLD XB814CLVGY Outdoor Ground Box 2-Gang Low Voltage Box for Communication and A/V, Gray

Price $1,323.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814CLVGY
Documents Documents

Description

The gray Outdoor Ground Box low voltage cover assembly is designed to accept up to 12 communication ports and 8 Legrand AVIP devices. NOTE: Cover must be closed while in use. Use only cables that are rated for outdoor use.NOTE: Maximum length of connector allowed at end of cable is 2'' (51mm).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ground Box Cover Assembly Type Assembled, Low Voltage, Outdoor
Length 7 in Width 14 in
Material Non-Metallic Number of Gangs 2
Cable Entry 0.75 - 1-1/4 in Color Gray
Mounting Type Screw-On Standards UL Listed in File Number E486738 Guide QCNL, cULus Listed, RoHS Compliant, NEMA 4X
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok