Abbotsford
wrmxb814cpbn

WIREMOLD XB814CPBN Outdoor Ground Box Cover Plate Kit, Brown

Price $215.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814CPBN
Documents Documents

Description

The brown Replacement Cover Plate comes complete with a new handle and all of the mounting hardware required.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ground Box Cover Plate Kit Type Assembled, Outdoor
Length 11/16 in Width 11 in
Material Non-Metallic Nominal Capacity 123 in³
Color Brown Mounting Type Screw-On
Standards UL Listed in File Number E486738 Guide QCNL, ROHS, Buy American Compliant Application For Outdoor Open Spaces Grass or Concrete or Pavers
UPC 786776187694

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok