Abbotsford
wrmxb814sp

WIREMOLD XB814SP Replacement Egress Door Spring Pin Set

Price $57.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814SP
Documents Documents

Description

The Replacement Egress Door Spring Pin Set locks the egress door in the closed position when cover is closed.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Egress Door Spring Pin Set Type Non-Metallic, Replacement, Unassembled
Length 1.7 in Overall Length 1 in
Width 10 in Material Non-Metallic
Overall Width 10 in Color Black
Mounting Type Screw on Standards UL Listed in File Number E486738 Guide QCNL, RoHS Compliant
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok