Abbotsford
hofa24sa2608lppl

HOFFMAN 24.00 x 25.38 x 8.00 Preferred Cutout Disconnect Enclosure, Type 12

Price $1,431.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24SA2608LPPL
Documents Documents

Description

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.SPECIFICATIONS:• 14 gauge steel• Seams continuously welded and ground smooth• Bonding provision on door• External mounting brackets• External-formed flange around all sides of enclosure opening• Removable door with continuous hinge• Data pocket is high impact thermoplastic• Oil-resistant gasket• Collar studs for mounting optional panels• Holes in body and door for mounting operating handle, operating mechanism, and door closing mechanism• Available with or without Hoffman supplied padlocking defeater handle and latching system

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Disconnect Enclosure Type Preferred Cutout
Width 25.38 in Depth 8 in
Height 24 in Cover Type Removable, Continuous Hinged with Powerglide Handle
Gauge 14 NEMA Rating NEMA 12
Interior Panel Number A24P24/A24P24G Mounting Type Wall
Material Steel Finish Polyester Powder Paint Outside
Color White Inside, ANSI 61 Gray Outside For Use With Disconnect Switches
Standards CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP65 Application Accepts Major Brand Disconnect Switches and Circuit Breakers
UPC 783510403294

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok