Abbotsford
hofcp323512

HOFFMAN CP323512 2.60 x 13.78 x 4.72 Concept HMI Type 4 Enclosure with Black Extrusions

Price $1,264.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP323512
Documents Documents

Description

A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name HMI Enclosure Type Single Door, Single Lock
Width 350 mm Depth 120 mm
Height 325 mm NEMA Rating IP66
Material Steel Finish Powder Coated
Color RAL 7035 Light Gray Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA Type 4, 12, IEC 60529, IP66
Application Controls and Drives UPC 783510147235

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok