Abbotsford
hofc20c30

HOFFMAN 20.00 x 30.00 x 13.09 Mild Steel Consolet, ANSI 61 Gray

Price $985.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:C20C30
Documents Documents

Description

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Consolet Enclosure Type Single Door
Width 762 mm Depth 332 mm
Height 508 mm Gauge 14 ga
NEMA Rating IP65 Mounting Type Surface
Material Steel Finish Powder Coated
Color Gray Standards UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
Application Controls and Drives UPC 783510595401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok