Abbotsford
ham1488hj9

HAMMOND MANUFACTURING 12 inch x 16 inch x 9 inch Hammond Manufacturing 1488 Series Type 12 Consolet, Gray

Price $443.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1488HJ9
Documents Documents

Description

Consolet enclosure type 12 with hinged cover constructed of 14 gauge steel. Cover and enclosure are phosphatized and finished in ANSI 61 grey powder coating. Smooth, continuously welded seams. Provides either 30° or 60° slope on front cover depending on mounting position. Oil resistant gasket and adhesive. Designed for use as electric, hydraulic or pneumatic control and instrument enclosures. Provides protection from dirt, dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1488 Series
Item Name Enclosure Type Single Door
Width 406 mm Depth 233 mm
Height 305 mm NEMA Rating NEMA 12, 13, IP54
Series 1488 Mounting Type Wall
Material Mild Steel Finish Powder Coated
Color Gray Standards CSA Certified, UL Listed
Application Designed for Use as Electric, Hydraulic or Pneumatic Control and Instrument Enclosures. Ideal for Flat or Surface Mounting/Pedestal to Provide the Necessary 30 or 60 Control Slope. Provides Protection from Dirt, Dust, Oil and Water UPC 623980467405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok