Abbotsford
ham1488jl11

HAMMOND MANUFACTURING 16 inch x 20 inch x 11 inch Hammond Manufacturing 1488 Series Type 12 Consolet, Gray

Price $554.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1488JL11
Documents Documents

Description

Consolet enclosure type 12 with hinged cover constructed of 14 gauge steel. Cover and enclosure are phosphatized and finished in ANSI 61 grey powder coating. Smooth, continuously welded seams. Provides either 30° or 60° slope on front cover depending on mounting position. Oil resistant gasket and adhesive. Designed for use as electric, hydraulic or pneumatic control and instrument enclosures. Provides protection from dirt, dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1488 Series
Item Name Consolet Enclosure Type 1-Door, Type 12
Width 20 Depth 11.16
Height 16 Cover Type Hinge Door
Gauge 14 ga NEMA Rating 12, 13
Mounting Type Wall Material Steel
Finish Powder-Coated Color Gray
Standards UL Listed, CSA Certified Application Designed for use as electric, hydraulic or pneumatic control and instrument enclosures. Ideal for flat or surface mounting/pedestal to provide the necessary 30 or 60 control slope. Provides protection from dirt, dust, oil and water.
UPC 623980467801

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok