×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lavdwr1826pd

LEGRAND AV DWR-18-26PD DWR Series Wall Mount Rack

Price $2,246.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:DWR-18-26PD

Description

DWR-Series sectional wall cabinet with robust welded steel construction. Finished in a durable black textured powder coat. Centre section swing is reversible and can be both keylocked and padlocked. Centre section is keyed differently from optional front door for security. Designed for choice of active or passive cooling. Patented Tool Free Quick-Mountâ„¢ system for centre section mounting. Provide easy rear access while keeping floor areas clear. Ideal for systems in both secured and non-secured areas. Includes factory assembled plexi door.

Specifications

Brand Name Legrand Item Name Sectional Cabinet With Plexi Door
Depth 26 in Height 38-9/16 in
Gauge 11 ga Series DWR
Mounting Type Wall Material Steel
Color Black Standards UL Listed, NEBS and NEC standards
Application For Larger Systems in Both Secured and Non-Secured Areas UPC 656747059001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok