×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofadp3

HOFFMAN ADP3 12 x 12 Steel Data Pocket (3-inch Deep), White

Price $170.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADP3
Documents Documents

Description

Metal data pocket provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. Large enough to store 3-ring binders. Mounting hardware is included. Painted white and has cutaway areas for easy inspection of contents.

Specifications

Brand Name nVent Hoffman Item Name Data Pocket
Type Non-Reversing Size 305 mm x 76 mm D x 305 mm H
Material Steel Color White
Finish Powder Coat Application 3 in Metal Data Pocket Provides a Convenient Place to Store Wiring Diagrams, Operation Manuals and Other Documentation Inside the Enclosure
UPC 783510264994

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok