×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
exm881sp2020p

EXM 881 SP2020P INNER PANELS SER 881SP20 x 20

Price $221.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:881 SP2020P

Description

The Series 881 SP replacement inner panels were designed to fit our ES and ESDD (see below for details) lines of enclosures. These lines come complete with an inner panel, therefore an 881 SP is only ordered when a replacement or spare panel is required. The 881 SP are made of white powder coated 12 GA steel. Perforated panels are also available.

Specifications

Brand Name EXM Manufacturing Item Name Inner Panel
Type Perforated Height 18 in
Width 18 in Depth 0.512 in
Material 16 ga Steel Color ASA-61 Gray
Finish Electrostatically Powder Painted Series/Model 881 SP
For Use With 1100, 1100 W and 1100 CIP Enclosures UPC 717678127143

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok