Abbotsford
hofcp5255g

HOFFMAN CP5255G 16.01 x 17.01 CONCEPT HMI Door Panel 12-Gauge Steel, Galvanized Finish

Price $148.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP5255G
Documents Documents

Description

Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel, conductive panels have a galvanized finish.

Specifications

Brand Name Hoffman Sub Brand Concept
Item Name Door Panel Type Panels and Panel Accessories
Height 1.80 in Width 18.70 in
Material Steel Finish Galvanized
For Use With Concept 52 x 55 in HMI Enclosure Application For Controls and Drives, Power Distribution
UPC 783510167851

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok