Abbotsford
hofcp1212

HOFFMAN CP1212 10.20 x 10.20 CONCEPT Enclosure Panel 14-Gauge Steel, White

Price $41.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP1212
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 259 mm Width 259 mm
Material Steel Color White
Finish Powder Coat For Use With 12 x 12 in Enclosures
Application Power Distribution; Arc Flash Safety; Controls and Drives UPC 783510785109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok