×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofcp2424

HOFFMAN CP2424 22.2 x 22.2 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $196.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2424
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 564 mm Width 564 mm
Material Steel Color White
Finish Powder Coat For Use With 24 x 24 in Enclosures
Application Arc Flash Safety; Power Distribution; Controls and Drives UPC 783510785802

Packages

1 - UNIT - 1 50 - SKID - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok