Abbotsford
hofcp3630

HOFFMAN CP3630 34.20 x 28.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $364.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP3630
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 869 mm Width 716 mm
Material Steel Color White
Finish Powder Coated For Use With 36 x 30 in Enclosures
Application Power Distribution; Controls and Drives; Arc Flash Safety UPC 783510786601

Packages

1 - UNIT - 1 40 - SKID - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok