×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofa16p14

HOFFMAN 14.75 x 12.88 Painted Steel Panel for Junction Boxes

Price $49.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P14
Documents Documents

Description

The A16P14 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 375 mm Width 327 mm
Material Steel Color White
Finish Powder Coated For Use With 16 x 14 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510548100

Packages

4 - UNIT - 4 90 - SKID - 90
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok