×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofa16p12

HOFFMAN 13 x9 Hoffman Painted Steel Panel for Type 3R, 4, 4X, 12 and 13 Enclosures, White

Price $76.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P12
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge, Finished with white polyester powder paint, Panel mounting hardware is furnished with enclosure which accept these panels.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 330 mm Width 229 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 16 x 12 in Type 3R, 4, 4X, 12 and 13 Enclosures
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510231408

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok