Abbotsford
hofa10p10

HOFFMAN 8.75 x8.88 Hoffman Painted Steel Panel for Junction Boxes, White

Price $25.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10P10
Documents Documents

Description

Panel for junction boxes, 14 gauge steel finished with white polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 222 mm Width 226 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 10 x 10 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510548308

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok