Abbotsford
ham90fd14

HAMMOND MANUFACTURING 90 inch x 14 inch x 18 inch Hammond Manufacturing Freestanding Enclosure Inner Panels, White

Price $583.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:90FD14
Documents Documents

Description

Freestanding enclosure inner depth panel. Full height, provided with all mounting hardware and centre support where required. Finished in white.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418FSP Series
Item Name Enclosure Panel Type Freestanding Enclosure Inner Panels
Height 1981 mm Width 356 mm
Material Steel Mounting Bolt-On
Application For mounting electrical equipment inside enclosures UPC 623980389004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok