Abbotsford
scebp66csw

IPEX 6 inch x 6 inch Scepter Jbox Back Panel

Price $23.3547 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:BP66CSW
Documents Documents

Description

Back Panels of the appropriate size are available to fit the Scepter JBox in the 6 x 6 size and larger. IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using Pan Head #10 X 1/2 thread forming screws. JBX junction boxes can be used to enclose electrical equipment in non-hazardous locations. Back panels provide a means for mounting devices and equipment in an enclosure without compromising the NEMA rating of the enclosure.

Specifications

Brand Name Ipex Sub Brand Scepter® Jbox™
Item Name Back Panel Height 6-3/4 in
Width 4.88 in Depth 1/4 in
Material 14 ga Carbon Steel Color White
Finish Epoxy Powder Coated Mounting Screw Mount
For Use With 6 x 6 in Junction Box UPC 622454380226

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok