EGS EFDT75NLQ BOX TAND XP 3/4inDEAD END
Description
Control Station Tumbler Switch Mounting Body, Type Dead End, Number of Gangs 2, Construction Tandem, Number of Hubs 2, Hub Size 3/4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/7BCD/9FG, Size 3 Inch W x 4.34 Inch D x 11.06 Inch H, Mounting Lug, Used On EFD/EDS Series Factory Sealed Control Station, Approval UL 943/1203, Application Chemical Plants, Petrochemical Plants, Refinery, Handle Material Nylon 6/6, Constructional Feature Explosionproof, Dust-Ignitionproof
Specifications
Brand Name | Appleton | Item Name | EFD Mounting Body |
Type | 2-Gang, Dead End, Dust-Ignitionproof, Explosionproof | Width | 3 in |
Depth | 4.34 in | Height | 11.06 in |
NEMA Rating | NEMA 3, 3R, 7B, 7C, 7D, 9F, 9G | Series | EFDT |
Mounting Type | Lug | Material | Malleable Iron |
Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | For Use With | CPS 20 A Receptacles, EFD/EDS Series Factory Sealed Control Stations, Tumbler Switch |
Standards | NEC Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | Application | For Chemical Plants, Petrochemical Plants, Refinery |
UPC | 781381628396 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |