Abbotsford
hofsx7e883

HOFFMAN SX7E883 8 x 8 x 3 SX7 Series Junction Box

Inventory
Unavailable for order
Manufacturer:HOFFMAN
Manufacturer #:SX7E883

Description

SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxesas well as to enclosure electrical devices and instruments. Applications can include components such as motor starters, circuit breakers, control stations, terminal blocks, pilot lights, switch racks and panelboards.Application: SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxesas well as to enclosure electrical devices and instruments. Applications can include components such as motor starters, circuit breakers, control stations, terminal blocks, pilot lights, switch racks and panelboards.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Hazardous Location Enclosures
Width 12.09 in Depth 6.18 in
Height 12.09 in Cover Type Screw
NEMA Rating NEMA 3, 7, 9, 4X Series SX7
Mounting Type Wall Material Low Copper Aluminum Alloy
Standards UL 1203, UL 886, RoHS Compliant Application For Industrial use
UPC 783510290047

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok