Abbotsford
exm9500902420

EXM 9500-902420 METALLIC ENCLOSURE

Price $2,388.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:9500-902420

Description

The 9500 series is used to protect equipment against oil, dust, dirt and water infiltration. Made of high quality steel, with continuously welded corner seams. The doors are secured by a padlockable 3 point lock mechanism. A robotically poured-in-place seamless gasket ensures a durable seal. The cabinet has die cast hinges, with stainless steel captive pins. The body's construction is designed to prevent dripping water from entering the enclosure. Lifting eyebolts are provided. A strut channel is installed on the top face of the enclosure to mount lighting accessories. The inner panel (optional) depth is adjustable. Paint color: ANSI 61 smooth gray. CSA Certified. UL Listed. NEMA 12, 13. IEC 60529 IP55.

Specifications

Brand Name EXM Manufacturing Item Name Enclosure
Type Oil and Dust Tight, Single Door Width 24 in
Depth 20 in Height 90 in
Gauge 12 ga NEMA Rating NEMA 12, 13, IP65
Series 9500 Mounting Type Floor
Material Steel Finish Powder-Coated
Color ANSI/ASA 61 Gray Standards CSA Certified, UL Listed
UPC 717678022622

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok