Abbotsford
hofa602418fsg

HOFFMAN A602418FSG 60.06 x 24.06 x 18.06 Free-Stand, Single Access Type 12 Enclosure, Gray

Price $2,743.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A602418FSG
Documents Documents

Description

Free-stand enclosures mild steel, one-door single access, type 12. Seams continuously welded and ground smooth, no holes or knockouts. 12 gauge steel. Stiffeners on back of two-door enclosures maintain flatness and increase rigidity. Lifting eyes for easy handling. 3-point latches operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Heavy-gauge continuous hinges support each door. Data pockets are high-impact thermoplastic. Internal mounting channels welded horizontally to sides at top, bottom and center. Optional panels and rack mount angles can be mounted anywhere along channels. Oil-resistant door gasket. Bonding provision on door. Provision for mounting fluorescent light. Finish: white polyester powder paint inside with ANSI 61 grey polyester powder paint outside over pre-treated surfaces. Optional panels and side-mounted panels have white enamel or conductive finish. Swing out panels, rack mounting frames, heavy-duty panel supports and center panel supports are white.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type One Door, Single Access
Width 24.06 in Depth 18.06 in
Height 60.06 in Cover Type Removable, Hinged with 3-Point Latch
Gauge 12 NEMA Rating NEMA 12
Rack Units 28 Mounting Type Free-Standing
Material Steel Finish Polyester Powder Paint
Color ANSI 61 Gray Standards CSA C22.2 No. 94, UL 508A, cUL, E.I.A. RS310D, CSA 42186, IEC 60529, IP55
Application Power Distribution; Controls and Drives UPC 783510385095

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok