Abbotsford
hofa724824fsd

HOFFMAN 72.06 x48.06 x24.06 Hoffman Type 12 Free-Stand Enclosure Two-Door Single-Access, White Interior Finish

Price $6,873.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A724824FSD
Documents Documents

Description

TWO DOOR; HEIGHT 72.06 INCH; WIDTH 72.06 INCH; DEPTH 24.06 INCH; 304 STAINLESS STEEL; MATERIAL SPECIFICATION 12 GAUGE; #4 BRUSHED COVER/SIDE/TOP/BOTTOM; TWO DOOR SINGLE ACCESS; DOOR MOUNTING CONTINUOUS HINGED, HEAVY DUTY 3 POINT LATCH, 316 STAINLESS STEEL PADLOCKABLE HANDLE, LATCH ROD, SEAMLESS FOAM GASKETED; NEMA 3R/4/4X/12/13, IP66; FLOOR MOUNTING; MOUNTING HARDWARE 316 STAINLESS STEEL HEAVY DUTY LIFTING EYE, GROUNDING STUD, MOUNTING CHANNEL; APPROVAL UL 508, UL 508-A, CUL; HOFFMAN[R] BRAND; INCLUDES HIGH IMPACT THERMOPLASTIC DATA POCKET; CENTER POST

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Two Door, Single Access
Width 48.06 in Depth 24.06 in
Height 72.06 in Cover Type 3-Point Latch and Keylocking Handle
Gauge 12 NEMA Rating NEMA 12
Rack Units 35 Mounting Type Free-Standing
Material Steel Finish Polyester Powder Paint
Color White Inside, ANSI 61 Gray Outside Standards CSA C22.2 No. 94, UL 508A, E.I.A. RS310D, CSA 42186, IEC 60529, IP55
Application Power Distribution; Controls and Drives UPC 783510269203

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok