Abbotsford
hofa62h48clp

HOFFMAN 62.06 x48.06x10.06 Hoffman Type 4 Floor-Mount Enclosure with Floor Stands, Gray

Price $5,959.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A62H48CLP
Documents Documents

Description

Two door enclosure with floor stand, made of 12 gauge steel. Seams continuously welded and ground smooth; no holes or knockouts. Body stiffeners for added strength. Removable centerpost permits easy panel installation. Panel supports. Return flange around three sides of door and along top of enclosure opening channels away liquids and contaminants. Stainless steel door clamps on three sides of each door assure water-tight seal. Heavy gauge continuous hinge with stainless steel hinge pin. Hasp and staple for padlock. Data pocket is high-impact thermoplastic. 12in floor stands welded to enclosure. Heavy-duty lifting eyes. Oil-resistant door gasket. Collar studs provided for mounting optional panels. Grounding stud on body. Bonding provision on door. Provision for mounting fluorescent light.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Double Door, Gangable, Sixteen Lock
Width 48.06 in Depth 10.06 in
Height 62.06 in Gauge 12 ga
NEMA Rating NEMA 4, IP66 Mounting Type Floor
Material Steel Finish Powder Coated
Color Gray Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 4, 12, File Number E61997, NEMA/EEMAC Type 3, Type 4, 12, 13, CSA Certified, File Number LR42186, Type 4, 12, IEC 60529, IP66
Application For Outdoor UPC 783510264000

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok