HAMMOND MANUFACTURING 72 inch x 72 inch x 24 inch Hammond Manufacturing HN4 FM Series Type 4 Mild Steel Two Door Floormount Enclosure Continuous Hinge Door with Handle, Gray
Description
Floor mount enclosure type 4 with two door constructed of 12 gauge mild steel. Smooth continuously welded seams without knockouts and cutouts or holes. Lifting eyes provide for easy enclosure handling. 3-point padlocking door handle. Body stiffeners are provided for extra rigidity. A removable 10 gauge inner panel is included. Panel supports are provided. Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | HN4 FM Series |
Item Name | Enclosure | Type | 2-Lock, 2-Door, Type 4 |
Width | 72.06 | Depth | 24.69 |
Height | 72.13 | Cover Type | 3-Point Padlocking Door Handle |
Gauge | 12 ga | NEMA Rating | NEMA 4 |
Mounting Type | Floor | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
UPC | 623980637556 |
Packages
1 - UNIT - 1 |