Abbotsford
onqenp0900na

PASS & SEYMOUR ENP0900NA 9-inch Dual-Purpose In-Wall Enclosure, White

Price $55.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP0900NA
Documents Documents

Description

The 9-inch Dual-Purpose In-Wall Enclosure is engineered to provide storage of structured wiring and AV components. The ENP0900NA is constructed of Wi-Fi transparent material to manage wireless components and AV devices at point-of-use locations, like directly behind a TV or other media centers. It can also be used for structured wiring purposes, such as networking equipment, access points, switches and more. The ENP0900NA is compatible with devices like Apple TV, Roku, Amazon Fire TV, small network switches and more. Includes cover, trim ring and drywall clips, allowing for both new construction and retrofit installations.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name In-Wall Enclosure Type Dual-Purpose
Width 9 in Depth 3.88 in
Height 9 in Mounting Type Consult The Factory For Mounting Recommendations
Material ABS Finish Matt
Color White Standards Buy American Compliant, RoHS Compliant, UL Listed
Application Commercial,Residential UPC 804428434542

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok