Abbotsford
onqenp1705nav1

PASS & SEYMOUR 17-in Dual-Purpose In-Wall Enclosure with 5-in Mounting Plate, White

Price $94.32 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP1705NAV1
Documents Documents

Description

The 17-inch Dual-Purpose In-Wall Enclosure is engineered to provide storage of structured wiring and AV components. The ENP1705NAV1 is constructed of Wi-Fi transparent material to manage wireless components and AV devices at point-of-use locations, like directly behind a TV or other media centers. It can also be used for structured wiring purposes, such as networking equipment, access points, switches and more.  The ENP1705NAV1 is compatible with devices like the Samsung One Connect Box, Apple TV, Roku, Amazon Fire TV, network switches, 3rd party structured wiring components and more. Includes a 5-inch elevated mounting plate, split cover, trim ring and drywall clips, allowing for both new construction and retrofit installations.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name In-Wall Enclosure with Bracket Type Dual-Purpose
Width 14.37 in Depth 3.88 in
Height 17 in Mounting Type Consult The Factory For Mounting Recommendations
Material Plastic Color White
Includes 5 in Elevated Mounting Plate, Split Cover, Trim Ring and Drywall Clips Application For Both New Construction and Retrofit Installations
UPC 804428434153

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok