×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec306x190c

ABB 306X190C General Electric Enclosure Type1 for Starters SZ00/0/1

Price $174.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306X190C

Description

Enclosure with NEMA size 1, 00/0/1 control device and 1 red neon light.

Specifications

Brand Name GE Item Name Magnetic Enclosure
Type Non-Reversing Width 10 in
Depth 4.63 in Height 10 in
NEMA Rating NEMA 00, 0, 1 For Use With CR306 NEMA Rated Full Voltage Starters
UPC 783166364161

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok