×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ham1435a

HAMMOND MANUFACTURING 3.50 inch x 3.25 inch x 2.75 inch 1435 Series Type 12 Mild Steel Pushbutton Enclosure, Gray

Price $136.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1435A

Description

Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water.CONSTRUCTION:• Smooth continuously welded seams.• Welded brackets provide for enclosure mounting.• Captive cover screws thread into sealed wells.• Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table).• Oil resistant gasket and adhesive.• A bonding stud is provided on the door and a grounding stud is provided on the enclosure.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1435 Series
Item Name Enclosure Type Type 12
Width 3.25 Depth 2.75
Height 3.5 Cover Type Screws
Gauge 16 ga NEMA Rating NEMA 12, 13
Mounting Type Wall Material Steel
Finish Powder-Coated Color Gray
Standards UL Listed, CSA Certified, CE Certified Application Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water.
UPC 623980402802

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok