Abbotsford
abbmep20

ABB MEP2-0 2-Seat Empty Plastic Enclosure

Price $41.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MEP2-0

Description

2-seat dark gray and light gray empty plastic enclosure with stainless steel screws.

Specifications

Brand Name ABB Item Name Enclosure
Type 2-Seat Width 0.141 m
Depth 0.075 m Height 0.061 m
Cover Type Lift-Off NEMA Rating Type 1, 3R, 4, 4X, 12, 13
Mounting Type Rear Material Plastic
Color Dark Gray, Light Gray Standards CE, RoHS Compliant
Application Mounting Modular Range Pilot Devices UPC 662019232409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok