Abbotsford
abbmep40

ABB MEP4-0 4-Seat Empty Plastic Enclosure

Price $62.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MEP4-0

Description

Modular empty plastic enclosure with 4, 22mm mounting holes and stainless steel screws.

Specifications

Brand Name ABB Item Name Empty Enclosure
Type 4-Hole Width 0.221 m
Depth 0.075 m Height 0.061 m
NEMA Rating IP66 Material Plastic
Color Gray Standards CE Certified, RoHS Compliant
Application For Mounting Modular Range Pilot Devices UPC 662019232386

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok