Abbotsford
idcfb2w211z

IDEC FB2W211Z ENCL FOR 22mm 2H BEI

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:FB2W211Z

Description

Plastic enclosures for HW, TW and XW 22mm switches and pilot devices. These enclosures are available in three sizes and can be used to mount up to five 22mm switches. With an outer depth of only 59.5mm it’s easy to mount them in confined spaces, while a polycarbonate cover and base with stainless steel screws makes them corrosion resistant and durable for a longer life. All FB enclosures are also IP65 and NEMA Type 4X rated. Easy installation: panel, wall or frame mountable.

Specifications

Brand Name IDEC Item Name Push Button Enclosure
Type 2-Hole Width 76 mm
Depth 59.5 mm Height 140 mm
Cover Type Screw NEMA Rating NEMA 4X
Series FB Material Polycarbonate
Color Beige For Use With XW, HW and TW 22 mm Switches and Pilot Devices
Standards UL Listed, CE Certified, RoHS Compliant UPC 993307179107

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok