Abbotsford
tab51628tb

ABB ELECTRIFICATION CANADA INC 51628-TB BOX GRND ELECTRODE

Price $117.9279 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:51628-TB

Description

Pre-galvanized Steel Ground Electrode Box, 14 Gauge, 10 inch Diameter, 12 inch Depth. Hardware Includes 1/4-20 x 3/4 inch long Round Head Socket and Zinc Hex Nut.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Electrode Box Width 10 in
Depth 12 in Material Steel
Finish Pre-Galvanized Includes 1/4-20 x 3/4 in Long Round Head Socket and Zinc Hex Nut
Application Provides Easy Access to the Ground Rod Connection Area UPC 075114426008

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok