×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxb814

WIREMOLD XB814 Outdoor Ground Box

Price $444.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814
Documents Documents

Description

The single service 2-gang Outdoor Ground Box is made from a UV rated nonmetallic material and has been designed to withstand the harsh outdoor environments. The box can accept up to (2) 1 1/4'' trade size PVC conduit feeds. Boxes are designed to be installed separately or ganged together, for greater capacity and flexibility. They work with XB814 cover assemblies (sold separately).

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Ground Box Type Assembled
Width 16 in Length 10-3/4 in
Height 10.75 in Cubic Capacity 123 in³
Number of Gangs 2 Material Non-Metallic
Color Black Mounting Type Bury-In-Ground
Cable Entry (2) 1-1/4 in Knockout Standards cULus Listed, RoHS Compliant, UL Listed in File Number E486738 Guide QCNL, NEMA 6P
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187182

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok