×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstldbx664nk

HOFFMAN ASE6X6X4NK Hoffman Pull Box Steel NEMA 1, IP30 6 in H x 6 in W x 4 in D Gray

Price $31.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE6X6X4NK
Documents Documents

Description

Pull box without knockouts. Unique keyhole screw slots in the cover. Optional flush-mounted door frame available. Optional flush covers. Flat, removable covers fastened with plated steel screws. Provision for grounding. Mounting holes on back of box. 16, 14 or 12 gauge steel or plated steel. ANSI 61 grey polyester powder paint finish inside and out. Used in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Gangable, Single Door, Double Lock
Width 6 in Depth 4 in
Height 6 in Cover Type Screw
NEMA Rating NEMA 1, IP30 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards UL 50, 50E Listed, Type 1, File Number E27525, cUL Listed Per CSA C22.2 No 40, Type 1, File Number E27525, NEMA/EEMAC Type 1, IEC 60529, IP30
Application For Commercial, General Industrial UPC 783510433000

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok