HAMMOND MANUFACTURING 48 inch x 37 inch x 8 inch Hammond Manufacturing Type 12 Mild Steel Wallmount Disconnect Enclosure Continuous Hinge Door (Flange w/ multi-vendor cutout), Gray
Description
Wall mount disconnect enclosure type 12 constructed of mild steel with ANSI 61 grey powder coat finish cover and enclosure. White powder coat inner panel finish. Continuous hinge door (Flange with multi-vendor cutout). Continuously welded seams. Oil resistant gaskets are permanently secured and mechanically retained. Cutouts and holes are provided to suit the handle operating mechanism and door closing mechanism.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1447S Series |
Item Name | Enclosure | Type | 2-Lock, 1-Door, Type 12 |
Width | 37.4 | Depth | 8 |
Height | 48 | Cover Type | Continuous Hinge Door |
Gauge | 14 ga | NEMA Rating | NEMA 12 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house the following safety disconnect equipment: ABB Controls flange-mounted variable depth operating mechanism for disconnect switches and circuit breakers. Also cable version for circuit breakers. Allen Bradley 1494V variable depth flange mounted disconnect switches and circuit breaker operators. Will not accept Allen Bradley 1494F disconnect switches, 1494D circuit breaker operators. C-H Westinghouse C361 flange mounted variable depth operating mechanism with disconnect switches and C371 flange mounted variable depth operating mechanisms for circuit breakers. Also Flex-Shaft handle mechanisms for circuit breakers. General Electric Type STDA flange handles and variable depth operating mechanism for disconnect switches and circuit breakers. Also SpectraFlex cable operators for circuit breakers. Siemens I-T-E Max-Flex flange mounted variable depth |
UPC | 623980424606 |
Packages
1 - UNIT - 1 |