AC DANDY DB4 47-24-7 HH 42CCT A.C. Dandy EEMAC 4 Enclosure – Water & Dust Tight
Description
EEMAC 4 enclosure. For indoor or outdoor use. Steel construction - ASA 61 grey. Continuous seam weld construction. Hinged, gasketed door complete with non-locking clasp as required for sealing. Removable galvanized backpan - stud mounted. External mounting ears on top bottom. Flush quarter turn compression closers 3 point stainless steel handle on 36 inch high over.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Enclosure |
Type | Water and Dust Tight | Width | 24 in |
Depth | 7 in | Height | 47 in |
NEMA Rating | EEMAC 4 | Mounting Type | Stud |
Material | Steel | Finish | Powder-Coated |
Color | ASA 61 Gray | Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |