Abbotsford
hofa606chnfss

HOFFMAN 6 x6 x4 Hoffman 304 Stainless Steel Junction Box Continuous-Hinge with Clamps, Type 4X

Price $679.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A606CHNFSS
Documents Documents

Description

Continuous-hinge with clamps type 4X junction box, Cover and sides of body have smooth #4 brushed finish, 16 gauge type 304 stainless steel, Seams continuously welded and ground smooth, Seamless foam-in-place gasket, Bonding provision on door and body, Used in either indoor or outdoor applications, Screw-down clamps for a reliable seal.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 152 mm Depth 102 mm
Height 152 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA 3R, 4, 4X, 12, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 Application Used in Either Corrosive or Outdoor Applications
UPC 783510562601

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok