Abbotsford
ham1418n4kk8

HAMMOND MANUFACTURING 30 inch x 30 inch x 8 inch Hammond Manufacturing 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray

Price $1,723.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418N4KK8

Description

Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 N4 Series
Item Name Enclosure Type 6-Lock, 1-Door, Type 4
Width 30 Depth 8
Height 30 Cover Type Continuous Hinge Door With Clamp
Gauge 14 ga NEMA Rating NEMA 4
Mounting Type Wall Material Steel
Finish Powder-Coated Color Gray
Standards UL Listed, CSA Certified, CE Certified Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.
UPC 623980381008

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok