Abbotsford
acddmc303010

AC DANDY DMC-3R 30-30-10 30x30x10 meter Enclosure

Price $789.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DMC-3R 30-30-10

Description

EEMAC 3R enclosure. Specifically designed to house utility metering CT’s/PT’s. Suitable for indoor outdoor use. Protection against rain, snow ice. Steel construction – galvanized body powder coated ASA 61 grey door. Piano hinge gasketed door complete with padlockable clasps or 3 point padlockable handle on two door cabinets only. Four rear mounting dimples. Galvanized backpan. Exceeds CSA specifications is acceptable as an electrical enclosure.

Specifications

Brand Name A.C. Dandy Products Item Name Enclosure with Louver
Type Double Door, Weatherproof, Utility Width 30 in
Depth 30 in Height 10 in
Material Steel Finish Powder Coated
Color Gray For Use With Wall
Application For Outdoor Installation

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok