×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ham1415d

HAMMOND MANUFACTURING 6 inch x 6 inch x 6 inch Hammond Manufacturing Utility Case, Gray

Price $59.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1415D

Description

Utility enclosure constructed of 20 gauge steel with ASA 61 grey baked powder paint. Self-tapping screws included.

Specifications

Brand Name Hammond Manufacturing Item Name Electronic Utility Enclosure
Type Double Door, 8-Lock Width 152 mm
Depth 152 mm Height 152 mm
Material Steel Finish Powder Coated
Color Gray UPC 623980488509

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok