×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqenp3050na

PASS & SEYMOUR 30-inch Plastic Enclosure with Trim Ring and Hinged Door

Price $132.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP3050NA
Documents Documents

Description

Our 30-inch plastic enclosure is our most popular model and ideal for single family and production homes. It is lightweight, low-profile, made with a robust, wireless transparent ABS plastic material that is designed to integrate wired and wireless devices into traditional structured wiring installations. It is easy to install and includes a trim ring to ensure a professional look even with the messiest of drywall cutouts. Extra venting along the vertical panel of the hinged door allows for superior heat dissipation and our universal mounting grid and top and bottom knockouts take the headache out of cable management and power accessibility making it the perfect enclosure for an array of devices such as routers, modems, switches as well as power strips and more.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 30 in Enclosure with Trim and Hinged Door Type Low Profile, Lightweight
Width 17.45 in Depth 5.45 in
Height 33.27 in Cover Type Hinged
Material ABS Plastic Color White
Standards UL Listed UPC 804428433910

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok