×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ham1593kbk

HAMMOND MANUFACTURING 1593KBK 65mmx65mm Hammond Manufacturing ABS Hand Held, Black

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1593KBK

Description

Hand held instrument, electronic instrument enclosure ideally suited for mounting printed circuit boards. Recessed top for membrane display or pad. Lap joint construction provides protection against dust accumulation and splashing water. Molded in a black general purpose ABS plastic with a satin texture. Unit is secured with self tapping black screws.

Specifications

Brand Name Hammond Manufacturing Item Name Instrument Enclosure
Type Doorless, General Purpose, Hand Held Width 66 mm
Depth 28 mm Height 66 mm
NEMA Rating IP54 Series 1593
Material Plastic Finish Untreated
Color Black Includes Black Screws
Application For Mounting Printed Circuit Boards UPC 623980561356

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok