Abbotsford
gesaludbx10104

CODE ELECTRIC 10 inch x 10 inch x 4 inch Code CSA 1 Pull Box Aluminum Screw Cover

Price $56.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-A-101004

Description

The D-AL series boxes are used as junction or pull boxes. Manufactured from 12 Ga or 10 Ga aluminium, they are suitable for indoor application, and surface mounting. The enclosures are complete with screw cover. Four internal mounting holes and grounding provisions are included. Options include: flush covers and back panels .

Specifications

Brand Name Code Electric Products Item Name Box with Screw Cover
Type Pull Length 10 in
Width 10 in Depth 4 in
Material 10, 12 ga Aluminum Mounting Type Surface
Series/Model D-A Series Includes Knockouts
Standards CSA Certified Application Indoor Applications
UPC 623825000064

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok